6 in. x 6 in. Vinyl Square Wall Cap
6 in. x 6 in. Vinyl Square Wall Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 6 in
- Material:
- Plastic
- Vent Duct Shape:
- Square
- Width:
- 6 in