1/4 x 2-1/2 in. 30 psi Stainless Steel NPT Pressure Gauge
1/4 x 2-1/2 in. 30 psi Stainless Steel NPT Pressure Gauge
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- CE Approved:
- No
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 30
- Smart Home Enabled:
- No
- UL Listed:
- No