This product requires certification to purchase.

4-1/2 in. 200 psi Pressure Gauge

Reotemp Instrument

4-1/2 in. 200 psi Pressure Gauge

  • Fast #
  • Part #RPT45P1A2P20GTHV
  • Item #7183521
  • Manufacturer Part #PT45P1A2P20-G-T-HV
3.4 out of 5 Customer Rating
Brand image
Reotemp Instrument

4-1/2 in. 200 psi Pressure Gauge

  • Fast #
  • Part #RPT45P1A2P20GTHV
  • Item #7183521
  • Manufacturer Part #PT45P1A2P20-G-T-HV
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
NSF Certified:
No
Pressure - Maximum:
200 psi