*CVR* Not for Potable Use WATER FLTR 1/2 SWT & THRD
*CVR* Not for Potable Use WATER FLTR 1/2 SWT & THRD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 92-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double Spin Technology for connection sizes 1/2" to 11/4": cartridge with external rotor enabling simultaneous cleaning in lower and upper filter areas and visual function check possible
- Filtered water supplied even during reverse rinsing
- Reverse rinsing system - fast and thorough cleaning of the filter with small amount of water
- Memory ring indicates when next manual reverse rinsing is due
- Automatic reverse rinsing actuator with bayonet connector can be retrofitted
- Large filter surface
- Shock resistant clear synthetic material filter bowl enables easy checking of filter contamination
- Filter and compete filter bowl are replaceable
- Standardized discharge connection
- ACS certified
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Water Filters
- Capacity:
- 5.6 Cv
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Connection Size:
- 1/2
- Height:
- 17-69/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Plastic, Stainless Steel
- Origin:
- Global
- UPC:
- 085267819039
- Width:
- 169.88 mm