*CVR* TRADELINE 240/50-60 FLEXIBLE
*CVR* TRADELINE 240/50-60 FLEXIBLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 3-87/100 in
- Length:
- 1-1/2 in
- Power Source:
- Electric
- UPC:
- 085267081566
- Volts:
- 120/208/240/277V
- Width:
- 2-81/100 in