*NAS *CVR* 120/208/240V SAME AS AT1
*NAS *CVR* 120/208/240V SAME AS AT1
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 1-69/100 in
- NEMA:
- No
- UL Listed:
- Yes
- UPC:
- 085267149884
- Width:
- 3-1/2 in