This product requires certification to purchase.

*NAS *CVR* 120V W/12 IN LEADS ON PR

Resideo

*NAS *CVR* 120V W/12 IN LEADS ON PR

  • Fast #
  • Part #HAT87A1049
  • Item #2354395
  • Manufacturer Part #AT87A1049
4.8 out of 5 Customer Rating
Brand image
Resideo

*NAS *CVR* 120V W/12 IN LEADS ON PR

  • Fast #
  • Part #HAT87A1049
  • Item #2354395
  • Manufacturer Part #AT87A1049
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets NEC Class 2 not wet, Class 3 wet and UL 1585 requirements.
  • Transformer marked NEMA Type E.
  • Overload protection provided.
  • Color-coded lead wires for primary connections.
  • Requires Certification

Specifications

Application:
Air Conditioning
UL Listed:
Yes
UPC:
085267036146
Width:
2-11/50 in