*NAS *CVR* SPARCO TAX ASME SERIES T
*NAS *CVR* SPARCO TAX ASME SERIES T
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Hydronic
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 44-1/4 in
- Origin:
- Domestic
- UPC:
- 085267829281