120/208/240/277V 84A Heater Relay
120/208/240/277V 84A Heater Relay
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quiet, reliable operation
- Suitable for controlling all 24VAC 2 wire heating only thermostats
- Versatile mounting
- R841C models include the enclosure and an integral transformer
- Conduit bushing for easy mounting (on C and D models)
- Compact size allows mounting in difficult to access locations
- Rated for baseboard loads up to 6 kW
- C.S.A. and U.L. approved
Specifications
- AMP:
- 14, 19, 22, 42, 7, 84
- Application:
- Electric Heating
- CSA Certified:
- UL Listed, CSA Certified
- Depth:
- 1-1/2 in
- Height:
- 3-7/8 in
- Length:
- 1-1/2 in
- Product Type:
- Heater Relay
- Temperature Range:
- -20 to 150 Deg F (-29 to 66 Deg C)
- UL Listed:
- Yes
- UPC:
- 085267081528
- Volts:
- 120/208/240/277V
- Width:
- 2-13/16 in