0.5 gpm Standard Element
0.5 gpm Standard Element
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes replacement thermal element, spool, spring and diffuser assembly
- HVAC equipment sold to licensed contractors only
- Parts Warranty: 1 Year
- Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
- Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
- Lead free products have products numbers end in LF
- Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
Specifications
- Brand Model Compatibility:
- AM Standard Series Valves
- Flow Rate:
- 0.5 gpm
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Product Type:
- Rebuild Kit
- UPC:
- 085267824675