This product requires certification to purchase.

0.75V Flame Sensor

Resideo

0.75V Flame Sensor

  • Fast #
  • Part #HQ313B1005
  • Item #2229114
  • Manufacturer Part #Q313B1005
3.8 out of 5 Customer Rating
Brand image
Resideo

0.75V Flame Sensor

  • Fast #
  • Part #HQ313B1005
  • Item #2229114
  • Manufacturer Part #Q313B1005
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes Junction box for series hookup with high limit switch and 1/2 in. thermopile attaching nut
  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Male nut connector for Pilotstat® safety control power units
  • Extremely rigid
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Requires Certification

Specifications

Length:
35
UPC:
085267066358
Volts:
0.75V