This product requires certification to purchase.

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

Resideo

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #HVR8205C1024
  • Item #2354335
  • Manufacturer Part #VR8205C1024
4.2 out of 5 Customer Rating
Brand image
Resideo

1/2 in inlet/ 1/2 in outlet 24V Gas Valve

  • Fast #
  • Part #HVR8205C1024
  • Item #2354335
  • Manufacturer Part #VR8205C1024
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 30 to 415 cfh. Controls include manual valve, two automatic operators, and pressure regulator.
  • Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted. Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control. ON-OFF lighting sequence.
  • Requires Certification

Specifications

Height:
4-47/50 in
Inlet Outlet:
1/2 in inlet/ 1/2 in outlet
Power Source:
Electric, Gas
Pressure - Maximum:
0.5 psi
Stages:
Single
UPC:
085267113373
Volts:
24V
Width:
4-13/100 in