This product requires certification to purchase.

1-1/2 in. 26.41 gpm Hydraulic Separator Union

Resideo

1-1/2 in. 26.41 gpm Hydraulic Separator Union

  • Fast #
  • Part #HHYDROSEP104U
  • Item #9317329
  • Manufacturer Part #HYDROSEP-104-U
4.1 out of 5 Customer Rating
Brand image
Resideo

1-1/2 in. 26.41 gpm Hydraulic Separator Union

  • Fast #
  • Part #HHYDROSEP104U
  • Item #9317329
  • Manufacturer Part #HYDROSEP-104-U
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flanged and union models
  • All fitting options (sweat, threaded, press – 2 connections per union kit, 2 union kits needed per valve)
  • Multiple sizes; union (1 in to 2 in) and flanged (2 in to 6 in)
  • Magnet (which acts as a filter and balancer) included in every model
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Requires Certification

Recommended Accessories


Specifications

Capacity:
1.18 gal
Diameter:
4-1/2 in
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
26.41 gpm
Length:
25-3/10 in
Material:
Brass, Plastic, Rubber, Steel
Pressure - Maximum:
145 psi
Size:
25-3/10 in x 7-7/10 in x 4-1/2 in
UPC:
194159006591
Width:
7-7/10 in