1-1/2 in. Union Sweat Adapter
1-1/2 in. Union Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Required union adapters for hydraulic separators
- Flanged and union models
- All fitting options
- Insulation included with every model
- Ideal for residential and commercial applications
- Magnet included in every model
Specifications
- Brand Model Compatibility:
- HYDROSEP-104-U
- Color Finish Name:
- Brass
- Diameter:
- 2-28/125
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Length:
- 1-47/50
- Material:
- Brass
- Product Type:
- Adapter, Fitting
- UPC:
- 194159006331