1-1/4 in. Jumper Kit Brass Valve Repair Kit
1-1/4 in. Jumper Kit Brass Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile
- Sized right
- Peace of mind
- Easy swap to PRV
- Quality construction
-
Lead Law Compliant
Specifications
- ANSI:
- Not Applicable
- ASME:
- Not Applicable
- Application:
- Potable Water Pressure Systems
- Brand Model Compatibility:
- DS06, FK06
- CSA Certified:
- Not Applicable
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic, Black
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-13/100
- Material:
- Brass, Stainless Steel, Rubber
- Material Type:
- EPDM, Elastomer, PVC, Thermoplastic, NBR
- Maximum Temperature:
- 140
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Product Type:
- Jumper Kit
- Recommended Valve Application:
- Water
- UPC:
- 085267902274
- Valve Body Material:
- PVC
- Valve Body Style:
- Straight
- Valve Material:
- Plastic
- Valve Seat Material:
- EPDM, NBR
- Valve Size:
- 1-1/4 in