This product requires certification to purchase.

1 in. Sediment Removal Water Filter

Resideo

1 in. Sediment Removal Water Filter

  • Fast #
  • Part #HF76S1023
  • Item #2353248
  • Manufacturer Part #F76S1023
3.4 out of 5 Customer Rating
Brand image
Resideo

1 in. Sediment Removal Water Filter

  • Fast #
  • Part #HF76S1023
  • Item #2353248
  • Manufacturer Part #F76S1023
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 85
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Spin Technology for connection sizes 1/2" to 11/4": cartridge with external rotor enabling simultaneous cleaning in lower and upper filter areas and visual function check possible
  • Filtered water supplied even during reverse rinsing
  • Reverse rinsing system - fast and thorough cleaning of the filter with small amount of water
  • Memory ring indicates when next manual reverse rinsing is due
  • Automatic reverse rinsing actuator with bayonet connector can be retrofitted
  • Large filter surface
  • Shock resistant clear synthetic material filter bowl enables easy checking of filter contamination
  • Filter and compete filter bowl are replaceable
  • Standardized discharge connection
  • ACS certified
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Connection Size:
1
Depth:
3-13/16 in
Fits Model:
MV876B1018
Height:
17-22/25 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Origin:
Global
UPC:
085267819053
Width:
8-1/4 in