This product requires certification to purchase.

1 in. Union Press Adapter

Resideo

1 in. Union Press Adapter

  • Fast #
  • Part #HHSPRESS102
  • Item #9317340
  • Manufacturer Part #HS-PRESS-102/U
3.4 out of 5 Customer Rating
Brand image
Resideo

1 in. Union Press Adapter

  • Fast #
  • Part #HHSPRESS102
  • Item #9317340
  • Manufacturer Part #HS-PRESS-102/U
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Required union adapters for hydraulic separators
  • Flanged and union models
  • All fitting options
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Magnet included in every model
  • Requires Certification

Specifications

Brand Model Compatibility:
HYDROSEP-103-U
Color Finish Name:
Brass
Diameter:
1-327/500 in
End Connection 1:
Union Press
End Connection 2:
Union Press
End Connections:
Union Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
1-3/4 in
Material:
Brass
Origin:
Global
Product Type:
Adapter, Fitting
UPC:
194159006393