1 x 1 in. NPT Connector Air Purger
1 x 1 in. NPT Connector Air Purger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 3-3/4 in
- Length:
- 6 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 125 psi
- Product Type:
- Air Purger
- UPC:
- 085267825634
- Width:
- 2-3/8 in