1/2 in inlet/ 1/2 in outlet Gas Valve
1/2 in inlet/ 1/2 in outlet Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Resideo aftermarket repair part
Specifications
- Height:
- 4-9/10
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4-1/10
- Power Source:
- Gas
- Type:
- HSV9510K2539
- UPC:
- 085267297714
- Width:
- 3-1/5