This product requires certification to purchase.

120/24 V 20VA TRANSFORMER ENERGY LIMITING CLASS2 1/ INCH CONDUIT NIPPLE MOUNTING 7 INCH PRIMARY LEADS SC REW/QUICK CONNECTS SECONDARY

Resideo

120/24 V 20VA TRANSFORMER ENERGY LIMITING CLASS2 1/ INCH CONDUIT NIPPLE MOUNTING 7 INCH PRIMARY LEADS SC REW/QUICK CONNECTS SECONDARY

  • Fast #
  • Part #HAT20B1056
  • Item #9536793
  • Manufacturer Part #AT20B1056
3.9 out of 5 Customer Rating
Brand image
Resideo

120/24 V 20VA TRANSFORMER ENERGY LIMITING CLASS2 1/ INCH CONDUIT NIPPLE MOUNTING 7 INCH PRIMARY LEADS SC REW/QUICK CONNECTS SECONDARY

  • Fast #
  • Part #HAT20B1056
  • Item #9536793
  • Manufacturer Part #AT20B1056
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
    Pick Up  Not Available
    Not available in IL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in IL

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2
NEMA:
Yes
Type:
HAT20B1056
UL Listed:
Yes
UPC:
085267767507
Width:
2-1/4