This product requires certification to purchase.

120/24V 40VA TRANSFORMER ENERGY LIMITING CLASS 2 1/2 INCH CONDUIT NIPPLE MOUNTING 7 INCH PRIMARYLEADS SCREW/QUICK CONNECTS SECONDARY

Resideo

120/24V 40VA TRANSFORMER ENERGY LIMITING CLASS 2 1/2 INCH CONDUIT NIPPLE MOUNTING 7 INCH PRIMARYLEADS SCREW/QUICK CONNECTS SECONDARY

  • Fast #
  • Part #HAT41A1012
  • Item #9536719
  • Manufacturer Part #AT41A1012
4.7 out of 5 Customer Rating
Brand image
Resideo

120/24V 40VA TRANSFORMER ENERGY LIMITING CLASS 2 1/2 INCH CONDUIT NIPPLE MOUNTING 7 INCH PRIMARYLEADS SCREW/QUICK CONNECTS SECONDARY

  • Fast #
  • Part #HAT41A1012
  • Item #9536719
  • Manufacturer Part #AT41A1012
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2
Type:
HAT41A1012
UPC:
085267767545
Width:
2-1/4