16 x 20 x 6 in. Air Filter MERV 11
16 x 20 x 6 in. Air Filter MERV 11
Package Quantity Info:
Each: 1 Case: 12 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Less damage during storage
- Save time on assembly
- Compact shape makes PopUP easy to ship
Specifications
- Depth:
- 6 in
- Disposable:
- No
- Height:
- 16 in
- MERV Rating:
- 11
- Origin:
- Domestic
- Size:
- 16 in x 20 in x 6 in
- UPC:
- 085267271707
- Width:
- 16 in