1/8 in. Compression Fitting
1/8 in. Compression Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Fittings
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 1-3/20 in
- Origin:
- Global
- UPC:
- 085267029476