This product requires certification to purchase.

18 x 24 x 3 in. Air Filter

Resideo

18 x 24 x 3 in. Air Filter

  • Fast #
  • Part #HFC40R1136
  • Item #2351137
  • Manufacturer Part #FC40R1136
4.9 out of 5 Customer Rating
Brand image
Resideo

18 x 24 x 3 in. Air Filter

  • Fast #
  • Part #HFC40R1136
  • Item #2351137
  • Manufacturer Part #FC40R1136
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounts in most return filter grilles
  • Pleated for greater media capacity
  • Maintains equipment efficiency longer than standard filters
  • Requires Certification

Specifications

Depth:
3 in
Disposable:
No
Height:
24 in
MERV Rating:
10
Maximum Temperature:
140
Origin:
Global
Size:
18 in x 24 in x 3 in
UPC:
085267258586
Width:
3 in