This product requires certification to purchase.

2 in. Union Sweat Adapter

Resideo

2 in. Union Sweat Adapter

  • Fast #
  • Part #HHSSWEAT105
  • Item #9317320
  • Manufacturer Part #HS-SWEAT-105
4.2 out of 5 Customer Rating
Brand image
Resideo

2 in. Union Sweat Adapter

  • Fast #
  • Part #HHSSWEAT105
  • Item #9317320
  • Manufacturer Part #HS-SWEAT-105
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Required union adapters for hydraulic separators
  • Flanged and union models
  • All fitting options
  • Insulation included with every model
  • Ideal for residential and commercial applications
  • Magnet included in every model
  • Requires Certification

Specifications

Brand Model Compatibility:
HYDROSEP-105-U
Color Finish Name:
Brass
Diameter:
2-63/200 in
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
2-11/100 in
Material:
Brass
Product Type:
Adapter, Fitting
UPC:
194159006348