This product requires certification to purchase.

240/277V 3-Pole Contactor

Resideo

240/277V 3-Pole Contactor

  • Fast #
  • Part #HDP3040A5003
  • Item #4711853
  • Manufacturer Part #DP3040A5003
5 out of 5 Customer Rating
Brand image
Resideo

240/277V 3-Pole Contactor

  • Fast #
  • Part #HDP3040A5003
  • Item #4711853
  • Manufacturer Part #DP3040A5003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
25, 40, 50, 60, 75, 120
CSA Certified:
CSA LR6535
Depth:
2-2/5 in
Height:
3-1/10 in
Product Type:
3 Pole Contactor
UL Listed:
No
UPC:
085267142045
Volts:
240/277V
Width:
3-31/50 in