24V 2-Pole Contactor
24V 2-Pole Contactor
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 40
- Application:
- Residential
- CSA Certified:
- CSA LR6535
- Height:
- 2-3/10 in
- Origin:
- Global
- Product Type:
- Contactor
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 3-1/5 in