24V Double Pull Double Throw Pilot Duty Relay
24V Double Pull Double Throw Pilot Duty Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1440Product Details
Product Details
- Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation
- Untaped coil assures cooler operation
- Laminated magnet construction for higher efficiency
- Base designed for easy replacement of competitive relays
Specifications
- Application:
- Refrigeration, Air Conditioner, Appliances, Vending Machines
- CSA Certified:
- Yes
- Depth:
- 2-3/8 in
- Height:
- 1-87/100 in
- Length:
- 2-37/100 in
- Maximum Temperature:
- 115
- Phase:
- Single Phase
- Power Source:
- Electric
- Temperature Range:
- -20 to 115 Deg F
- Time Delay:
- No
- UL Listed:
- Yes
- UPC:
- 085267079617
- Volts:
- 24V
- Width:
- 2-4/25 in