24V Fan Relay with SPDT Switching
24V Fan Relay with SPDT Switching
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation
- Untaped coil assures cooler operation
- Laminated magnet construction for higher efficiency
Specifications
- AMP:
- 12, 2
- Application:
- Relays
- CSA Certified:
- CSA LR95329-1
- Height:
- 2-69/100 in
- Length:
- 2-11/25 in
- UL Listed:
- Yes
- UPC:
- 085267990059
- Volts:
- 24V
- Width:
- 2-1/2 in