This product requires certification to purchase.

3/4 in inlet/ 3/4 in outlet 120V Gas Valve

Resideo

3/4 in inlet/ 3/4 in outlet 120V Gas Valve

  • Fast #
  • Part #HVR4304M4519
  • Item #2451973
  • Manufacturer Part #VR4304M4519
4.8 out of 5 Customer Rating
Brand image
Resideo

3/4 in inlet/ 3/4 in outlet 120V Gas Valve

  • Fast #
  • Part #HVR4304M4519
  • Item #2451973
  • Manufacturer Part #VR4304M4519
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination gas control for use in 120 Vac, gas-fired, intermittent pilot appliances with capacities from 30 to 415 cfh.
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment.
  • Use with S86F,H; S860D; S8600F,H; S8610 and S90A,B Control Modules. Compact size. Provide two automatic valves. Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff. Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves. All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure. Compatible with ECO connector. ON-OFF lighting sequence.
  • Requires Certification

Specifications

Height:
5-19/50 in
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Length:
104 mm
Power Source:
Electric, Gas
Pressure - Maximum:
0.5 psi
Stages:
Single
UPC:
085267111867
Volts:
120V
Width:
4-3/50 in