3/4 in inlet/ 3/4 in outlet Gas Valve
3/4 in inlet/ 3/4 in outlet Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 89-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-3/4
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 3-19/100
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- UPC:
- 085267408387
- Volts:
- 0.75V
- Width:
- 4-3/50