40VA CONTROL TRANSFORMER 120V 60HZ. PRIMARY & SECONDARY 1/4-INCH MALE QC'S FOOT MOUNT.
40VA CONTROL TRANSFORMER 120V 60HZ. PRIMARY & SECONDARY 1/4-INCH MALE QC'S FOOT MOUNT.
Product Details
Product Details
- Color-coded lead wires for primary connections and screw terminals for secondary connections
- Includes fixed 1/4 inch (6mm) male quick-connects (AT140A models only) or color-coded lead wires for primary and secondary connections
- Meets NEC Class 2 requirements and Underwriters Laboratories Standard UL 1585
- Identified Class 2 not wet, Class 3 wet
Specifications
- Height:
- 1-69/100
- NEMA:
- No
- Type:
- HAT140B1016
- UL Listed:
- Yes
- UPC:
- 085267035040
- Width:
- 3-1/2