1/2 in Union Press Thermostat Mixing Valve
AM-1 Series™ 1/2 in Union Press Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features dual purpose mixing or diverting values
- Offers constant water temperature under changing operating conditions
- Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
- Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
- Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
- Lead free products have products numbers end in LF
- Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
-
Lead Law Compliant
Specifications
- ANSI:
- ASSE 1017 Certified, CSA Listed, IAPMO Listed
- ASME:
- ASSE 1017 Certified, CSA Listed, IAPMO Listed
- ASSE Standards:
- ASSE 1017
- ASTM:
- ASSE 1017 Certified, CSA Listed, IAPMO Listed
- CSA Certified:
- Yes
- Collection:
- AM-1 Series™
- End Connection 1:
- Union Press
- End Connection 2:
- Union Press
- End Connection 3:
- Union Press
- End Connections:
- Union Press
- Fitting Size 1:
- 1/2
- Flow Rate:
- 0.5 gpm
- Height:
- 5-9/10
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 5-3/5
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Teflon
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UPC:
- 085267427463
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Material:
- Plastic
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve