AM-1 Series™ 1 in Union Threaded Mixing Valve

Part #HAM102UT1LF  |  Item #4239045  |  Manufacturer Part #AM102-UT-1LF

$230.28 EACH

Valve Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 300

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1017

Application: Commercial, Domestic Water, Residential, Temperature

CSA Certified: Yes

Coating: Nickel Plated

Collection: AM-1 Series™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: Union NPT

End Connection 2: NPT

End Connections: Union NPT x NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 6-4/5 in

High Pressure: 150

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 7 in

Material: Brass

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Global

Recommended Valve Application: Hydronics, Industrial, Water

Valve Body Material: PTFE

Valve Body Style: Straight

Valve Material: Plastic

Valve Size: 1 in

Valve Type: Tub & Shower Mixing Valve

WaterSense Labeled: No