This product requires certification to purchase.

1/2 in Union Push Connect Thermostat Mixing Valve

Resideo

AM-1 Series™ 1/2 in Union Push Connect Thermostat Mixing Valve

  • Fast #
  • Part #HAM100SB1LF
  • Item #7646827
  • Manufacturer Part #AM100-SB-1LF
4.7 out of 5 Customer Rating
Brand image
Resideo

AM-1 Series™ 1/2 in Union Push Connect Thermostat Mixing Valve

  • Fast #
  • Part #HAM100SB1LF
  • Item #7646827
  • Manufacturer Part #AM100-SB-1LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
  • Lead free products have products numbers end in LF
  • Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ASSE 1017 Certified, CSA Listed, IAPMO Listed
ASME:
ASSE 1017 Certified, CSA Listed, IAPMO Listed
ASSE Standards:
ASSE 1017, ASSE 1070
ASTM:
ASSE 1017 Certified, CSA Listed, IAPMO Listed
CSA Certified:
Yes
Collection:
AM-1 Series™
End Connection 1:
Union Push-to-Connect
End Connection 2:
Union Push-to-Connect
End Connection 3:
Union Push-to-Connect
End Connections:
Union Push-to-Connect
Fitting Size 1:
1/2 in
Height:
6-9/10 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Plastic, Rubber
Material Type:
EPDM, PTFE
Maximum Temperature:
145
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water
UPC:
085267714297
Valve Body Material:
PTFE
Valve Body Style:
Straight
Valve Size:
1/2 in
Valve Type:
Thermostat Mixing Valve