3/4 in Union Sweat Thermostat Mixing Valve
AM-1 Series™ 3/4 in Union Sweat Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features dual purpose mixing or diverting values
- Offers constant water temperature under changing operating conditions
- Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
- Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
- Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
- Lead free products have products numbers end in LF
- Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
Specifications
- ANSI:
- ASSE 1017 Certified, CSA Listed, IAPMO Listed
- ASME:
- ASSE 1017 Certified, CSA Listed, IAPMO Listed
- ASSE Standards:
- ASSE 1017
- ASTM:
- ASSE 1017 Certified, CSA Listed, IAPMO Listed
- CSA Certified:
- Yes
- Collection:
- AM-1 Series™
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connection 3:
- Union Sweat
- End Connections:
- Union Sweat
- Fitting Size 1:
- 3/4 in
- Height:
- 7-3/10 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-9/10 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Teflon
- Maximum Temperature:
- 145
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UPC:
- 085267835183
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve