Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F
AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual purpose mixing or diverting valve
- Constant water temperature under changing operating conditions
- Flow reduction in seconds if cold water supply is interrupted
- Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
- Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
- Lead free products have products numbers end in LF
- Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
-
Lead Law Compliant
Specifications
- ANSI:
- ASSE 1017 Certified, CSA Listed, IAPMO Listed
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- AM-1 Series™
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- FM Approved:
- Yes
- Height:
- 6-1/5 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/10 in
- Material:
- Brass, Rubber, Plastic
- Material Type:
- EPDM, PTFE
- Maximum Temperature:
- 120
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- UPC:
- 085267337809
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Size:
- 3/4 in