This product requires certification to purchase.

Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

Resideo

AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

  • Fast #
  • Part #HAM102CUS1LF
  • Item #4239069
  • Manufacturer Part #AM102C-US-1LF
4 out of 5 Customer Rating
Brand image
Resideo

AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

  • Fast #
  • Part #HAM102CUS1LF
  • Item #4239069
  • Manufacturer Part #AM102C-US-1LF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bayport, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life
  • Lead free products have products numbers end in LF
  • Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ASSE 1017 Certified, CSA Listed, IAPMO Listed
ASSE Standards:
ASSE 1017
CSA Certified:
Yes
Collection:
AM-1 Series™
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
FM Approved:
Yes
Height:
6-3/10 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Brass, Rubber, Plastic
Material Type:
EPDM, PTFE
Maximum Temperature:
120
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
150 psi
UPC:
085267337977
Valve Body Material:
PTFE
Valve Body Style:
Straight
Valve Size:
1 in