Union Threaded Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 180F
AM-1 Series™ Union Threaded Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 180F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Dual purpose mixing or diverting valves
- Constant water temperature under changing operating conditions
- Flow reduction in seconds if cold water supply is interrupted
Specifications
- Collection:
- AM-1 Series™
- End Connection 1:
- Union NPT
- End Connection 2:
- Union Threaded
- End Connection 3:
- Union Threaded
- End Connections:
- Union NPT x Union Threaded x Union Threaded
- FM Approved:
- No
- Flow Rate:
- 16 gpm
- Height:
- 6-3/5
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Brass, Rubber, Plastic
- Material Type:
- EPDM, PTFE
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- UPC:
- 085267825511
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Material:
- Plastic
- Valve Size:
- 1 in