This product requires certification to purchase.

FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F

Resideo

AMX Series DirectConnect™ FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F

  • Fast #
  • Part #HAMX300LF
  • Item #4239062
  • Manufacturer Part #AMX300LF
5 out of 5 Customer Rating
Brand image
Resideo

AMX Series DirectConnect™ FNPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 212F

  • Fast #
  • Part #HAMX300LF
  • Item #4239062
  • Manufacturer Part #AMX300LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Temperature is adjustable using push-twist-release locking hand wheel design and if cold water supply is interrupted, flow reduction occurs in seconds
  • Kit (AMX300TLF or AMX302TLF) includes mixing valve, cold water tee fitting and flexible stainless steel connector. Does NOT include adapters
  • Recirculation portion option offers fast delivery of heated water to the furthest fixtures, increasing user comfort with more available hot water
  • The alternate hot port bypasses hot water directly from the tank to non-mixed temperature applications
  • Brass/stainless construction with Teflon coated wear surfaces for extended surface
  • Lead free products have products numbers end in LF
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ASSE 1017 Certified, CSA Listed
ASSE Standards:
ASSE 1017
Brand Model Compatibility:
AMX302T and AMX300T
CSA Certified:
Yes
Collection:
AMX Series DirectConnect™
End Connection 1:
NPT
End Connection 2:
MNPT
End Connections:
NPT x MNPT
FM Approved:
Yes
Height:
3-47/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/32
Material:
Brass, Stainless, Plastic
Material Type:
PTFE
Maximum Temperature:
212
Origin:
Global
Pressure - Maximum:
150 psi
UPC:
085267973182
Valve Body Material:
PTFE
Valve Material:
Plastic
Valve Size:
3/4 in
Width:
2-37/100