This product requires certification to purchase.

Hydronic Aquastat Copper and Stainless Steel 3 in.

Resideo

Aquastat® Hydronic Aquastat Copper and Stainless Steel 3 in.

  • Fast #
  • Part #H121371M
  • Item #58294
  • Manufacturer Part #121371M
4.9 out of 5 Customer Rating
Brand image
Resideo

Aquastat® Hydronic Aquastat Copper and Stainless Steel 3 in.

  • Fast #
  • Part #H121371M
  • Item #58294
  • Manufacturer Part #121371M
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 975
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes mounting clamp
  • Copper and stainless steel well assemblies for use with Aquastat® sensors
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Brand Model Compatibility:
Aquastat® Sensors
Collection:
Aquastat®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fits Pipe Size:
3/4 in
Length:
6 in
Material:
Copper
Size:
3/4 in x 3 in
UPC:
085267005494