1/2 in. Bronze FNPT Backflow Preventer
BP900 Series 1/2 in. Bronze FNPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- It is ideal for boiler feed lines, livestock drinking fountains, trailer park water hook-ups, laboratory equipment and numerous other applications
- Suitable for either hot or cold water service, the BP900 is designed for non-continuous backflow temperatures up to 250° F and working supply pressures up to 175 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- BP900 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Height:
- 2-1/2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-22/25
- Material:
- Bronze
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 175 psi
- UPC:
- 085267825696
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Dual Check Valve
- Width:
- 2-1/2