Direct Spark Igniter, Style D Mounting Bracket
Direct Spark Igniter, Style D Mounting Bracket
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- S87C, S87D, S87K, S89E, S89F, Q354A
- CSA Certified:
- CSA Approved: 112395
- Length:
- 2-1/32 in
- Origin:
- Global
- Type:
- HQ347A1004