1 in. Bronze FNPT x NPT Pressure Regulating Valve
DS06 DialSet® 1 in. Bronze FNPT x NPT Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 760-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASSE 1003-2020 Listed, CSA Certified (B356-10), IAPMO Listed, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant, UPC Listed, Lead Free Plumbing Code Compliance The wettable surfaces contain less than 0.25% of lead by weighted average
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASSE 1003-2020 Listed, CSA Certified (B356-10), IAPMO Listed, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant, UPC Listed, Lead Free Plumbing Code Compliance The wettable surfaces contain less than 0.25% of lead by weighted average
- CSA Certified:
- Yes
- Collection:
- DS06 DialSet®
- End Connection 1:
- FPT
- End Connection 2:
- NPT
- End Connections:
- FPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Height:
- 6-47/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-47/50 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- UPC:
- 085267689601
- Valve Body Material:
- Lead Free Brass
- Valve Body Style:
- Straight
- Valve Bonnet Type:
- Union
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve