This product requires certification to purchase.

3/4 in. Bronze FNPT x Union Pressure Regulating Valve

Resideo

DS06 DialSet® 3/4 in. Bronze FNPT x Union Pressure Regulating Valve

  • Fast #
  • Part #HDS06101DUTLF
  • Item #4780698
  • Manufacturer Part #DS06-101-DUT-LF
3.9 out of 5 Customer Rating
Brand image
Resideo

DS06 DialSet® 3/4 in. Bronze FNPT x Union Pressure Regulating Valve

  • Fast #
  • Part #HDS06101DUTLF
  • Item #4780698
  • Manufacturer Part #DS06-101-DUT-LF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 760
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASSE 1003-2020 Listed, CSA Certified (B356-10), IAPMO Listed, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant, UPC Listed, Lead Free Plumbing Code Compliance The wettable surfaces contain less than 0.25% of lead by weighted average
ASSE Standards:
ASSE 1003
ASTM:
ASSE 1003-2020 Listed, CSA Certified (B356-10), IAPMO Listed, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant, UPC Listed, Lead Free Plumbing Code Compliance The wettable surfaces contain less than 0.25% of lead by weighted average
CSA Certified:
Yes
Collection:
DS06 DialSet®
End Connection 1:
NPT
End Connection 2:
Union
End Connections:
NPT x Union
FM Approved:
Yes
Fitting Size 1:
3/4
Height:
5-83/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/5
Material:
Bronze
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Recommended Valve Application:
Water
UPC:
085267378550
Valve Body Material:
Lead Free Brass
Valve Body Style:
Straight
Valve Bonnet Type:
Union
Valve Material:
Brass
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve