This product requires certification to purchase.

Dual AQUASTAT (Q10)

Resideo

Dual AQUASTAT (Q10)

  • Fast #
  • Part #HL4081B1047
  • Item #1074699
  • Manufacturer Part #L4081B1047
3.3 out of 5 Customer Rating
Brand image
Resideo

Dual AQUASTAT (Q10)

  • Fast #
  • Part #HL4081B1047
  • Item #1074699
  • Manufacturer Part #L4081B1047
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 280
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
8
ANSI:
UL Listed: File No. MP466, Vol. 12, Sec. 4, Guide No. MBPR2, CSA Certified: File No. LR95329-1
ASTM:
UL Listed: File No. MP466, Vol. 12, Sec. 4, Guide No. MBPR2, CSA Certified: File No. LR95329-1
CSA Certified:
CSA Certified: File No. LR95329-1
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-22/25 in
Material:
Aluminum
Temperature Range:
130 to 240 Deg F
UL Listed:
Yes
UPC:
085267053433
Width:
4-13/100 in