DUAL AQUASTAT. HI LIMIT 130-240F. LO LIMIT 110 TO 220F. 10F FIXED DIFF.
DUAL AQUASTAT. HI LIMIT 130-240F. LO LIMIT 110 TO 220F. 10F FIXED DIFF.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CSA Certified:
- UL Listed: File No. MP466, Vol. 12, Sec. 4, Guide No. MBPR2, CSA Certified: File No. LR95329-1
- Height:
- 3-22/25
- Type:
- HL4081A1155
- UL Listed:
- Yes
- UPC:
- 085267053389
- Width:
- 4-13/100