ELECTRIC HEAT TRIAC PROGRAMMABLE 5-2 7-DAY THERMOSTAT 10.4 A 120-240 V SP
ELECTRIC HEAT TRIAC PROGRAMMABLE 5-2 7-DAY THERMOSTAT 10.4 A 120-240 V SP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- Height:
- 3-69/100
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery
- Stages:
- 3H/2C
- Temperature Range:
- 32 to 120 Deg F
- Type:
- HTH404
- UPC:
- 775264404009
- Width:
- 3-69/100