3/4 NPT GOLDTOP Universal Air Vent
GoldTop™ 3/4 NPT GOLDTOP Universal Air Vent
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- U.S. Patent No. 5,988,201
- ASTM:
- U.S. Patent No. 5,988,201
- Collection:
- GoldTop™
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Fits Pipe Size:
- 3/4 in
- GSA Approved:
- Yes
- Height:
- 3-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- UPC:
- 085267826020