This product requires certification to purchase.

2 in. Thermometer with Thermowell 32 to 250 deg F

You last purchased this on
 
Resideo

GT 2 in. Thermometer with Thermowell 32 to 250 deg F

  • Fast #
  • Part #HGT161
  • Item #2353253
  • Manufacturer Part #GT161
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

GT 2 in. Thermometer with Thermowell 32 to 250 deg F

  • Fast #
  • Part #HGT161
  • Item #2353253
  • Manufacturer Part #GT161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 810
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass thermowell is included to allow the thermometer to be removed without draining the system
  • 2 inch or 2 1/2 inch dial
  • Requires Certification

Documents


Specifications

Application:
Temperature
Collection:
GT
Color Finish Name:
Metallic, Brass
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-1/2 in
Material:
Brass, Steel
Temperature Range:
32 to 250 Deg F (0 to 121 Deg C)
Weight:
0.21 lb